Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Shoes AS28

3.60 (5)
2015 Trusco Published Pages
3 0420
2014 TRUSCO Published Page
3-0252
Pressure-resistance Load (kN)
10+/-0.1, 10+/-0.1
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Material (Sole)
Synthetic rubber (NBR) 1 layer, Synthetic rubber (NBR) 1 layer
Color
black, Black
...see all>
Product Options
ADD TO CART
Standard Weight (g/1 leg) Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 520, About 520 26.5, 26.5 368-1963, 368-1963 1Pair 1 AS2826.5 39567875 109.99 SGD
In stock
About 520, About520 28.0, 28.0 368-1998, 368-1998 1Pair 1 AS2828.0 39567902 109.99 SGD
In stock
About 520, About 520 27.0, 27 368-1971, 368-1971 1Pair 1 AS2827.0 39567884 109.99 SGD
In stock
About 520, About 520 26.0, 26 368-1955, 368-1955 1Pair 1 AS2826.0 39567866 109.99 SGD
In stock
About 520, About 520 25.0, 25 368-1939, 368-1939 1Pair 1 AS2825.0 39567841 109.99 SGD
In stock
About 520, About 520 25.5, 25.5 368-1947, 368-1947 1Pair 1 AS2825.5 39567857 109.99 SGD
In stock
About 520, About 520 27.5, 27.5 368-1980, 368-1980 1Pair 1 AS2827.5 39567893 109.99 SGD
In stock
About 520, About520 24.0, 24.0 368-1912, 368-1912 1Pair 1 AS2824.0 39567823 -
Discontinued
[x]
About 520, About520 24.5, 24.5 368-1921, 368-1921 1Pair 1 AS2824.5 39567832 109.99 SGD
Shipped after 2018-06-29
About 520, About520 23.5, 23.5 368-1904, 368-1904 1Pair 1 AS2823.5 39567814 109.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Chon-sa work
5
From Japan
On 2017-07-23 22:05:37
I want you to make the tip skin a little more durable. Other than that
This review is about item#39567832.
Smith welder
4
From Japan
On 2015-07-05 03:20:15
About three months have passed but the seams of the tape and the place of the heel have been frayed. Probably severe situation is weak
Ironworks for safety
4
From Japan
On 2015-06-25 22:12:35
I can use it for half a year with the leather familiar. I also buy cheap safety shoes, but I will come back unforgettable. A good one is a long-lasting one
This review is about item#39567857.
Work in the factory
2
From Japan
On 2015-05-11 17:34:12
The heel part broke up in about three months.
This review is about item#39567857.
Welding
3
From Japan
On 2015-03-19 13:20:42
I do not trust a bit because I do not have the name of "Simon" anywhere in the box, the goods and anywhere, but I will try using it for the time being.
This review is about item#39567875.

Related Products