Buy more than* S$200* and get FREE SHIPPING

Safety Shoe 7513

4.00 (1)
Foot Width
3E
...see all>
Product Options
ADD TO CART
Standard Weight (g/1 leg) TRUSCO Part Number Standard 2015 Trusco Published Pages 2014 TRUSCO Published Page Pressure-resistance Load (kN) Material (toe core) Material (Sole) Material (Skin) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) TRUSCO Part Number Standard 2015 Trusco Published Pages 2014 TRUSCO Published Page Pressure-resistance Load (kN) Material (toe core) Material (Sole) Material (Skin) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 368-0762 - 3 0401 3-0231 10+/-0.1 Wide ACM resin Foamed polyurethane (2-layer) Leather (embossed soft) 26 black 1Pair 1 7513BK26.0 39567963 -
Discontinued
[x]
- 368-0801 - 3 0401 3-0231 10+/-0.1 Wide ACM resin Foamed polyurethane (2-layer) Leather (embossed soft) 28 black 1Pair 1 7513BK28.0 39568006 -
Discontinued
[x]
- 368-0797 - 3 0401 3-0231 10+/-0.1 Wide ACM resin Foamed polyurethane (2-layer) Leather (embossed soft) 27.5 black 1Pair 1 7513BK27.5 39567997 -
Discontinued
[x]
- 368-0789 - 3 0401 3-0231 10+/-0.1 Wide ACM resin Foamed polyurethane (2-layer) Leather (embossed soft) 27 black 1Pair 1 7513BK27.0 39567981 119.99 SGD
Shipped after 2018-06-01
- 368-0738 - 3 0401 3-0231 10+/-0.1 Wide ACM resin Foamed polyurethane (2-layer) Leather (embossed soft) 24.5 black 1Pair 1 7513BK24.5 39567936 119.99 SGD
Shipped after 2018-06-01
- 368-0746 - 3 0401 3-0231 10+/-0.1 Wide ACM resin Foamed polyurethane (2-layer) Leather (embossed soft) 25 black 1Pair 1 7513BK25.0 39567945 119.99 SGD
Shipped after 2018-06-01
- 368-0754 - 3 0401 3-0231 10+/-0.1 Wide ACM resin Foamed polyurethane (2-layer) Leather (embossed soft) 25.5 black 1Pair 1 7513BK25.5 39567954 -
Discontinued
[x]
- 368-0771 - 3 0401 3-0231 10+/-0.1 Wide ACM resin Foamed polyurethane (2-layer) Leather (embossed soft) 26.5 black 1Pair 1 7513BK26.5 39567972 119.99 SGD
Shipped after 2018-06-01
- 368-0720 - 3 0401 3-0231 10+/-0.1 Wide ACM resin Foamed polyurethane (2-layer) Leather (embossed soft) 24 black 1Pair 1 7513BK24.0 39567927 119.99 SGD
Shipped after 2018-06-01
- 368-0711 - 3 0401 3-0231 10+/-0.1 Wide ACM resin Foamed polyurethane (2-layer) Leather (embossed soft) 23.5 black 1Pair 1 7513BK23.5 39567911 119.99 SGD
Shipped after 2018-06-01
810 - JIS T 8101 / S species - - - resin Urethane Cowhide 30 - 1Pair 1 7513BlackK 76087803 -
Discontinued
[x]
810 - JIS T 8101 / S species - - - resin Urethane Cowhide 29 - 1Pair 1 7513BlackK 76087794 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of water treatment facility
4
From Japan
On 2016-11-09 13:18:14
There is only price, both durability and cushioning are good. I bought it as specified by the company, but everyone has about 1.5 to 2 years. Fabric sneaker type will be ragged in half a year, so the unit price is high, but this one has better cost performance. Size is the same as ordinary shoes, people with wide feet are one size larger. Please do ship it on the day. If you feel that the price is too high Simon's 7511 is also good. It is a little cheaper with similar feeling, it is delivery on the day.
This review is about item#39567963.

Related Products