Buy more than* S$200* and get FREE SHIPPING

Safety Boots

Material (toe core)
Wide ACM resin
Foot Width
3E
JIS Standard
JIS T 8101 leather S species EF pass
Standard Weight (g/1 leg)
527.5(26.0cm)
Material (Sole)
Foamed polyurethane (2-layer)
Material (Skin)
Leather (embossed soft)
Color
black
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Pressure-resistance Load (kN) Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Pressure-resistance Load (kN) Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 0417 3-0251 10+/-0.1 26 368-1068 1Pair 1 7538BK26.0 39568164 129.99 SGD
In stock
3 0417 3-0251 10+/-0.1 27 368-1084 1Pair 1 7538BK27.0 39568182 129.99 SGD
In stock
3 0417 3-0251 10+/-0.1 28 368-1106 1Pair 1 7538BK28.0 39568207 149.99 SGD
Shipped after 2018-05-02
3 0417 3-0251 10+/-0.1 23.5 368-1017 1Pair 1 7538BK23.5 39568112 149.99 SGD
Shipped after 2018-05-02
3 0417 3-0251 10+/-0.1 24 368-1025 1Pair 1 7538BK24.0 39568121 149.99 SGD
Shipped after 2018-05-02
3 0417 3-0251 10+/-0.1 25.5 368-1050 1Pair 1 7538BK25.5 39568155 129.99 SGD
In stock
3 0417 3-0251 10+/-0.1 26.5 368-1076 1Pair 1 7538BK26.5 39568173 129.99 SGD
In stock
3 0417 3-0251 10+/-0.1 27.5 368-1092 1Pair 1 7538BK27.5 39568191 149.99 SGD
Shipped after 2018-05-02
3 0417 3-0251 10+/-0.1 25 368-1041 1Pair 1 7538BK25.0 39568146 149.99 SGD
Shipped after 2018-05-02
- - - 30 - 1Pair 1 7538Black K 76087986 169.99 SGD
Shipped after 2018-05-02
- - - 29 - 1Pair 1 7538Black K 76087977 179.99 SGD
Shipped after 2018-05-02
3 0417 3-0251 10+/-0.1 24.5 368-1033 1Pair 1 7538BK24.5 39568137 159.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products