Buy more than* S$200* and get FREE SHIPPING

Safety Half Boots with Zipper 544C02

5.00 (1)
2015 Trusco Published Pages
3 0423
2014 TRUSCO Published Page
3-0256
Pressure-resistance Load (kN)
10+/-0.1
Material (toe core)
steel
Foot Width
3E
JIS Standard
JIS T 8101 leather S species pass
Material (Sole)
Synthetic rubber (NBR) 1 layer
Material (Skin)
Cowhide
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.5 368-0444 1Pair 1 544C0226.5 39568277 149.99 SGD
Shipped after 2018-01-26
27 368-0452 1Pair 1 544C0227.0 39568286 149.99 SGD
Shipped after 2018-01-26
28 368-0479 1Pair 1 544C0228.0 39568304 159.99 SGD
Shipped after 2018-01-26
25 368-0410 1Pair 1 544C0225.0 39568243 149.99 SGD
Shipped after 2018-01-26
26 368-0436 1Pair 1 544C0226.0 39568261 129.99 SGD
In stock
27.5 368-0461 1Pair 1 544C0227.5 39568295 149.99 SGD
Shipped after 2018-01-26
23.5 368-0380 1Pair 1 544C0223.5 39568216 149.99 SGD
Shipped after 2018-01-26
24 368-0398 1Pair 1 544C0224.0 39568225 149.99 SGD
Shipped after 2018-01-26
24.5 368-0401 1Pair 1 544C0224.5 39568234 149.99 SGD
Shipped after 2018-01-26
25.5 368-0428 1Pair 1 544C0225.5 39568252 159.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products