Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Shoes AA Series

5.00 (1)
2015 Trusco Published Pages
3 0412
2014 TRUSCO Published Page
3-0246
Pressure-resistance Load (kN)
10+/-0.1
Material (toe core)
ACM resin
Foot Width
3E
JIS Standard
JIS T 8101 leather S species E pass
Standard Weight (g/1 leg)
445(26cm)
Material (Sole)
Foamed polyurethane (2-layer)
Material (Skin)
Leather (embossed soft)
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 368-1483 1Pair 1 AA22 39568584 -
Discontinued
[x]
25 368-1441 1Pair 1 AA22 39568541 -
Discontinued
[x]
27.5 368-1491 1Pair 1 AA22 39568593 -
Discontinued
[x]
24.5 368-1432 1Pair 1 AA22 39568532 -
Discontinued
[x]
25.5 368-1459 1Pair 1 AA22 39568557 -
Discontinued
[x]
26 368-1467 1Pair 1 AA22 39568566 -
Discontinued
[x]
28 368-1505 1Pair 1 AA22 39568602 -
Discontinued
[x]
23.5 368-1416 1Pair 1 AA22 39568514 -
Discontinued
[x]
24 368-1424 1Pair 1 AA22 39568523 -
Discontinued
[x]
26.5 368-1475 1Pair 1 AA22 39568575 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shipboard loading and unloading
5
From Japan
On 2014-12-13 18:16:56
I am experimenting with various shoes of Simon, but I think that it is good for price.
This review is about item#39568602.

Related Products