Buy more than* S$200* and get FREE SHIPPING

Safety Shoe AS22

2015 Trusco Published Pages
3 0414
2014 TRUSCO Published Page
3-0248
Pressure-resistance Load (kN)
10+/-0.1
Material (toe core)
steel
Foot Width
3E
JIS Standard
JIS T 8101 leather S species pass
Material (Sole)
Synthetic rubber (NBR) 1-layer bottom
Material (Skin)
Cow leather (soft shrink)
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 368-1637 1Pair 1 AS2225.0 39568645 88.99 SGD
Shipped after 2018-06-01
27.5 368-1688 1Pair 1 AS2227.5 39568697 88.99 SGD
Shipped after 2018-06-01
24 368-1611 1Pair 1 AS2224.0 39568627 88.99 SGD
Shipped after 2018-06-01
25.5 368-1645 1Pair 1 AS2225.5 39568654 88.99 SGD
Shipped after 2018-06-01
26 368-1653 1Pair 1 AS2226.0 39568663 88.99 SGD
Shipped after 2018-06-01
28 368-1696 1Pair 1 AS2228.0 39568706 88.99 SGD
Shipped after 2018-06-01
26.5 368-1661 1Pair 1 AS2226.5 39568672 88.99 SGD
Shipped after 2018-06-01
23.5 368-1602 1Pair 1 AS2223.5 39568611 88.99 SGD
Shipped after 2018-06-01
24.5 368-1629 1Pair 1 AS2224.5 39568636 88.99 SGD
Shipped after 2018-06-01
27 368-1670 1Pair 1 AS2227.0 39568681 88.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products