Buy more than* S$200* and get FREE SHIPPING

Anti-Static Safety Shoe

2015 Trusco Published Pages
3 0426
2014 TRUSCO Published Page
3-0262
Pressure-resistance Load (kN)
10+/-0.1
Material (toe core)
Wide ACM resin
Foot Width
3E
JIS Standard
JIS T 8101 leather S species E pass, JIS T 8103 ED over P / C3 / leather / SE pass
Standard Weight (g/1 leg)
395
Material (Sole)
Foamed polyurethane (2-layer)
Material (Skin)
Leather (embossed soft)
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.0 368-0967 1Pair 1 7522S-26.0 39568821 119.99 SGD
Shipped after 2018-06-01
24.0 368-0924 1Pair 1 7522S-24.0 39568794 119.99 SGD
Shipped after 2018-06-01
24.5 368-0932 1Pair 1 7522S-24.5 39568803 119.99 SGD
Shipped after 2018-06-01
23.5 368-0916 1Pair 1 7522S-23.5 39568785 119.99 SGD
Shipped after 2018-06-01
26.5 368-0975 1Pair 1 7522S-26.5 39568837 119.99 SGD
Shipped after 2018-06-01
25.0 368-0941 1Pair 1 7522S-25.0 39568812 119.99 SGD
Shipped after 2018-06-01
27.0 368-0983 1Pair 1 7522S-27.0 39568846 119.99 SGD
Shipped after 2018-06-01
27.5 368-0991 1Pair 1 7522S-27.5 39568855 119.99 SGD
Shipped after 2018-06-01
28.0 368-1009 1Pair 1 7522S-28.0 39568864 119.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products