Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Size (cm) Weight (g) 2015 Trusco Published Pages Color 2014 TRUSCO Published Page TRUSCO Part Number Pressure-resistance Load (kN) Material (toe core) Foot Width Standard Weight (g/1 leg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Weight (g) 2015 Trusco Published Pages Color 2014 TRUSCO Published Page TRUSCO Part Number Pressure-resistance Load (kN) Material (toe core) Foot Width Standard Weight (g/1 leg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5 720 3 0404 black 3-0239 388-4228 10+/-0.1 Wide resin 3E 390(26.0cm) 1Pair 1 CF110-24.5 39569092 89.99 SGD
In stock
27.5 840 3 0404 black 3-0239 388-4287 10+/-0.1 Wide resin 3E 390(26.0cm) 1Pair 1 CF110-27.5 39569153 89.99 SGD
In stock
28.0 860 3 0404 black 3-0239 388-4295 10+/-0.1 Wide resin 3E 390(26.0cm) 1Pair 1 CF110-28.0 39569162 89.99 SGD
In stock
25.0 740 3 0404 black 3-0239 388-4236 10+/-0.1 Wide resin 3E 390(26.0cm) 1Pair 1 CF110-25.0 39569101 89.99 SGD
In stock
27.0 820 3 0404 black 3-0239 388-4279 10+/-0.1 Wide resin 3E 390(26.0cm) 1Pair 1 CF110-27.0 39569144 89.99 SGD
In stock
23.5 680 3 0404 black 3-0239 388-4201 10+/-0.1 Wide resin 3E 390(26.0cm) 1Pair 1 CF110-23.5 39569074 89.99 SGD
Shipped after 2018-05-01
24.0 700 3 0404 black 3-0239 388-4210 10+/-0.1 Wide resin 3E 390(26.0cm) 1Pair 1 CF110-24.0 39569083 89.99 SGD
Shipped after 2018-05-01
25.5 760 3 0404 black 3-0239 388-4244 10+/-0.1 Wide resin 3E 390(26.0cm) 1Pair 1 CF110-25.5 39569117 89.99 SGD
In stock
26.0 780 3 0404 black 3-0239 388-4252 10+/-0.1 Wide resin 3E 390(26.0cm) 1Pair 1 CF110-26.0 39569126 88.99 SGD
In stock
26.5, 26.5 800, 800 3 0404, 3 0404 black, Black 3-0239, 3-0239 388-4261, 388-4261 10+/-0.1, 10+/-0.1 Wide resin, Wide resin 3E, 3E 390(26.0cm), 390(26.0cm) 1Pair 1 CF110-26.5 39569135 89.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Factory work
2
From Japan
On 2018-02-08 20:04:54
The height of the instep of the foot was a little low, so it was hard to put in feet. You should be a little bit higher
This review is about item#39569144.
During normal operation
4
From Japan
On 2017-10-26 15:44:59
When I started wearing, when I walked, the instep of the foot hurt but it got no pain if I had a little time.
This review is about item#39569162.
Site management, patrol
5
From Japan
On 2017-08-14 08:59:51
We always use the "wide resin front core" series. I like Wise to fit my feet and hit my thumbs.
This review is about item#39569101.
For going out
5
From Japan
On 2016-10-30 18:55:14
Meeting leather shoes (business shoes) and doubled as safety shoes during work. I changed the string to black solid. It seems to be a bit better for your foot health than leather shoes (as a heavy but shape), you do not have to forget safety shoes or carry around. I can steam well, but it is safe shoes. I will give up than I can with steamed leather shoes.
This review is about item#39569153.
Electrical construction, equipment inspection
4
From Japan
On 2016-10-09 17:09:33
I am satisfied without my feet getting tired even if I wear it all day at work. In places where the feet are slippery, it is less slippery than a sneaker safety shoe and can move with confidence.
This review is about item#39569126.
gas station
5
From Japan
On 2016-08-30 17:13:26
It can work lightly even on slippery roads such as light oil and oil. I have been using it for 10 more years.
This review is about item#39569092.
Heavy machine inspection and maintenance, dump truck inspection and maintenance
5
From Japan
On 2015-04-02 13:36:59
Since it is a thing to protect important feet, I have used Midori safety safety shoes because I place importance on safety over price. It is not slippery even on a wet iron plate, and the feet are wide so I can use it very comfortably. Also, in terms of price, the monotarou was sought at the cheap price it asked for.
This review is about item#39569135.

Related Products