Buy more than* S$200* and get FREE SHIPPING

Safety Shoe CF120

2015 Trusco Published Pages
3 0415
2014 TRUSCO Published Page
3-0247
Pressure-resistance Load (kN)
10+/-0.1
Material (toe core)
Wide resin
Foot Width
3E
JIS Standard
JIS T 8101 leather S species E / F pass
Material (Sole)
Foamed polyurethane (2-layer)
Material (Skin)
Cattle chrome leather (soft embossing)
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.5 388-4406 1Pair 1 CF12023.5 39569275 119.99 SGD
Shipped after 2018-01-26
24 388-4414 1Pair 1 CF12024.0 39569284 119.99 SGD
Shipped after 2018-01-26
24.5 388-4422 1Pair 1 CF12024.5 39569293 119.99 SGD
Shipped after 2018-01-24
25 388-4431 1Pair 1 CF12025.0 39569302 119.99 SGD
Shipped after 2018-01-24
25.5 388-4449 1Pair 1 CF12025.5 39569311 119.99 SGD
Shipped after 2018-01-24
26 388-4457 1Pair 1 CF12026.0 39569327 119.99 SGD
Shipped after 2018-01-26
26.5 388-4465 1Pair 1 CF12026.5 39569336 119.99 SGD
Shipped after 2018-01-24
27 388-4473 1Pair 1 CF12027.0 39569345 119.99 SGD
Shipped after 2018-01-24
27.5 388-4481 1Pair 1 CF12027.5 39569354 119.99 SGD
Shipped after 2018-01-24
28 388-4490 1Pair 1 CF12028.0 39569363 119.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products