Buy more than* S$200* and get FREE SHIPPING

Rubber Bottom Safety Boots V262

2015 Trusco Published Pages
3 0414
2014 TRUSCO Published Page
3-0248
Pressure-resistance Load (kN)
10+/-0.1
Material (toe core)
steel
Foot Width
3E
JIS Standard
JIS T 8101 leather S species pass
Material (Sole)
Rubber one layer
Material (Skin)
Leather (glass)
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5 388-8746 1Pair 1 V26225.5 39569713 -
Discontinued
[x]
26.5 388-8762 1Pair 1 V26226.5 39569731 -
Discontinued
[x]
23.5 388-8703 1Pair 1 V26223.5 39569677 109.99 SGD
Shipped after 2018-01-19
25 388-8738 1Pair 1 V26225.0 39569704 109.99 SGD
Shipped after 2018-01-19
27 388-8771 1Pair 1 V26227.0 39569747 -
Discontinued
[x]
27.5 388-8789 1Pair 1 V26227.5 39569756 -
Discontinued
[x]
28 388-8797 1Pair 1 V26228.0 39569765 -
Discontinued
[x]
26 388-8754 1Pair 1 V26226.0 39569722 -
Discontinued
[x]
24.5 388-8720 1Pair 1 V26224.5 39569695 -
Discontinued
[x]
24 388-8711 1Pair 1 V26224.0 39569686 109.99 SGD
Shipped after 2018-01-19
ADD TO CART

Related Products