Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2014 TRUSCO Published Page Pressure-resistance Load (kN) Material (toe core) Foot Width Material (Sole) Material (Skin) Size (cm) Color Standard Weight (g/1 leg) TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Pressure-resistance Load (kN) Material (toe core) Foot Width Material (Sole) Material (Skin) Size (cm) Color Standard Weight (g/1 leg) TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3-0243 10+/-0.1 Wide resin 3E Foamed polyurethane (2-layer) Leather (velor) 23.5 blue - 388-5593 3 0410 1Pair 1 G3555BL23.5 39569975 119.99 SGD
In stock
3-0243 10+/-0.1 Wide resin 3E Foamed polyurethane (2-layer) Leather (velor) 27 blue - 388-5666 3 0410 1Pair 1 G3555BL27.0 39570045 119.99 SGD
In stock
3-0243 10+/-0.1 Wide resin 3E Foamed polyurethane (2-layer) Leather (velor) 24.5 blue - 388-5615 3 0410 1Pair 1 G3555BL24.5 39569993 119.99 SGD
Shipped after 2018-01-26
3-0243 10+/-0.1 Wide resin 3E Foamed polyurethane (2-layer) Leather (velor) 25.5 blue - 388-5631 3 0410 1Pair 1 G3555BL25.5 39570011 119.99 SGD
In stock
3-0243 10+/-0.1 Wide resin 3E Foamed polyurethane (2-layer) Leather (velor) 25 blue - 388-5623 3 0410 1Pair 1 G3555BL25.0 39570002 119.99 SGD
In stock
3-0243 10+/-0.1 Wide resin 3E Foamed polyurethane (2-layer) Leather (velor) 26 blue - 388-5640 3 0410 1Pair 1 G3555BL26.0 39570027 119.99 SGD
In stock
3-0243 10+/-0.1 Wide resin 3E Foamed polyurethane (2-layer) Leather (velor) 27.5 blue - 388-5674 3 0410 1Pair 1 G3555BL27.5 39570054 119.99 SGD
In stock
3-0243 10+/-0.1 Wide resin 3E Foamed polyurethane (2-layer) Leather (velor) 28 blue - 388-5682 3 0410 1Pair 1 G3555BL28.0 39570063 129.99 SGD
Shipped after 2018-01-29
3-0243 10+/-0.1 Wide resin 3E Foamed polyurethane (2-layer) Leather (velor) 26.5 blue - 388-5658 3 0410 1Pair 1 G3555BL26.5 39570036 119.99 SGD
In stock
3-0243 10+/-0.1 Wide resin 3E Foamed polyurethane (2-layer) Leather (velor) 24 blue - 388-5607 3 0410 1Pair 1 G3555BL24.0 39569984 119.99 SGD
In stock
- 10+/-0.1, 10+/-0.1, 10+/-0.1 - 3E, 3E, 3E - - 23, 23, 23 - 820, 820, 820 - - 1pair 1 G3555BL23.0 68489663 129.99 SGD
Shipped after 2018-01-26
- 10+/-0.1, 10+/-0.1, 10+/-0.1 - 3E, 3E, 3E - - 22.5, 22.5, 22.5 - 820, 820, 820 - - 1pair 1 G3555BL22.5 68489654 129.99 SGD
Shipped after 2018-01-26
- 10+/-0.1, 10+/-0.1, 10+/-0.1 - 3E, 3E, 3E - - 22, 22, 22 - 820, 820, 820 - - 1pair 1 G3555BL22.0 68489645 129.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Recommended
5
From Japan
On 2017-08-15 15:21:08
It was quite comfortable to wear, and the color was also good with astringent blue in actuality. I was worried whether it was a string or a magic type, but it was a correct answer with a magic type. Easy feeling off! Douf It is easy to curve even the first place even if you walk for a long time. It is recommended.
This review is about item#39569984.

Related Products