Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Foot Width Material (Sole) Material (Skin) Color TRUSCO Part Number Size (cm) 2015 Trusco Published Pages 2014 TRUSCO Published Page Pressure-resistance Load (kN) Material (toe core) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Foot Width Material (Sole) Material (Skin) Color TRUSCO Part Number Size (cm) 2015 Trusco Published Pages 2014 TRUSCO Published Page Pressure-resistance Load (kN) Material (toe core) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3E Foamed polyurethane (2-layer) Cattle chrome leather (soft embossing) black 388-5453 26.5 3 0415 3-0247 10+/-0.1 Wide resin 1Pair 1 G322026.5 39570675 -
Discontinued
[x]
- - - - - 22 - - - - 1PC 1 G3220-22.0 10354478 159.99 SGD
Shipped after 2018-05-14
- - - - - 22.5 - - - - 1PC 1 G3220-22.5 10354487 -
N/A
[x]
- - - - - 23 - - - - 1PC 1 G3220-23.0 10354496 159.99 SGD
Shipped after 2018-05-14
3E Foamed polyurethane (2-layer) Cattle chrome leather (soft embossing) black 388-5399 23.5 3 0415 3-0247 10+/-0.1 Wide resin 1Pair 1 G322023.5 39570614 -
Discontinued
[x]
3E Foamed polyurethane (2-layer) Cattle chrome leather (soft embossing) black 388-5402 24 3 0415 3-0247 10+/-0.1 Wide resin 1Pair 1 G322024.0 39570623 -
Discontinued
[x]
3E Foamed polyurethane (2-layer) Cattle chrome leather (soft embossing) black 388-5411 24.5 3 0415 3-0247 10+/-0.1 Wide resin 1Pair 1 G322024.5 39570632 -
Discontinued
[x]
3E Foamed polyurethane (2-layer) Cattle chrome leather (soft embossing) black 388-5429 25 3 0415 3-0247 10+/-0.1 Wide resin 1Pair 1 G322025.0 39570641 -
Discontinued
[x]
3E Foamed polyurethane (2-layer) Cattle chrome leather (soft embossing) black 388-5437 25.5 3 0415 3-0247 10+/-0.1 Wide resin 1Pair 1 G322025.5 39570657 -
Discontinued
[x]
3E Foamed polyurethane (2-layer) Cattle chrome leather (soft embossing) black 388-5445 26 3 0415 3-0247 10+/-0.1 Wide resin 1Pair 1 G322026.0 39570666 -
Discontinued
[x]
3E Foamed polyurethane (2-layer) Cattle chrome leather (soft embossing) black 388-5488 28 3 0415 3-0247 10+/-0.1 Wide resin 1Pair 1 G322028.0 39570702 -
Discontinued
[x]
3E Foamed polyurethane (2-layer) Cattle chrome leather (soft embossing) black 388-5461 27 3 0415 3-0247 10+/-0.1 Wide resin 1Pair 1 G322027.0 39570684 -
Discontinued
[x]
3E Foamed polyurethane (2-layer) Cattle chrome leather (soft embossing) black 388-5470 27.5 3 0415 3-0247 10+/-0.1 Wide resin 1Pair 1 G322027.5 39570693 -
Discontinued
[x]
ADD TO CART

Related Products