Buy more than* S$200* and get FREE SHIPPING

Long Safety Boots

4.00 (3)
2015 Trusco Published Pages
3 0421
2014 TRUSCO Published Page
3-0253
Pressure-resistance Load (kN)
10+/-0.1, 10+/-0.1
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
665(26.0cm), 665(26.0cm)
Material (Sole)
Synthetic rubber (NBR) 1 layer, Synthetic rubber (NBR) 1 layer
Material (Skin)
Cowhide, Cowhide
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.5, 26.5 368-0347, 368-0347 1Pair 1 533CO1 39571341 109.99 SGD
In stock
23.5, 23.5 368-0282, 368-0282 1Pair 1 533CO1 39571287 109.99 SGD
Shipped after 2018-02-26
25, 25 368-0312, 368-0312 1Pair 1 533CO1 39571314 119.99 SGD
Shipped after 2018-02-26
24, 24 368-0291, 368-0291 1Pair 1 533CO1 39571296 109.99 SGD
Shipped after 2018-03-01
27.5, 27.5 368-0363, 368-0363 1Pair 1 533CO1 39571366 109.99 SGD
In stock
28, 28 368-0371, 368-0371 1Pair 1 533CO1 39571375 109.99 SGD
Shipped after 2018-02-23
27, 27 368-0355, 368-0355 1Pair 1 533CO1 39571357 109.99 SGD
In stock
24.5, 24.5 368-0304, 368-0304 1Pair 1 533CO1 39571305 119.99 SGD
Shipped after 2018-02-26
25.5, 25.5 368-0321, 368-0321 1Pair 1 533CO1 39571323 109.99 SGD
In stock
26, 26 368-0339, 368-0339 1Pair 1 533CO1 39571332 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
I use it at the foot protection during outside industry.
5
From Japan
On 2018-01-29 15:12:06
I think that the structure of the shoe sole made of leather is hard to slip and it is superior like a high safety compared with the same type. I think that it will be a little cheaper, but I am convinced that the performance is better than those of other companies.
This review is about item#39571341.
Machine maintenance
3
From Japan
On 2013-02-26 08:48:08
Checking the review beforehand and purchasing a small one is a big right answer Just because the top of your feet is a bit high, the corner of the protection plate gets a little stress when wearing it for a long time . Working on places where oil is inevitable for work, it is very helpful to not slide at all.
This review is about item#39571305.
Hydraulic equipment maintenance etc.
4
From Japan
On 2013-01-12 17:57:55
I chose this because the Velc tape type seems to be tightened securely. I think that it is easier to take off or wear it than the things of Fuji shoes I used to use. It is a thank you if you can take off or wear it quickly more easily.
This review is about item#39571332.

Related Products