Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Safety Boots

5.00 (1)
Purpose
Manufacturing, building industry, mining, land transportation industry, other general work., Manufacturing, building industry, mining, land transportation industry, other general work., Manufacturing, building industry, mining, land transportation industry, other general work., Manufacturing, building industry, mining, land transportation industry, other general work., Manufacturing, building industry, mining, land transportation industry, other general work., Manufacturing, building industry, mining, land transportation industry, other general work., Manufacturing, building industry, mining, land transportation industry, other general work., Manufacturing, building industry, mining, land transportation industry, other general work.
Pressure-resistance Load (kN)
10+/-0.1, 10+/-0.1
Material (toe core)
Wide ACM resin, Wide ACM resin
Foot Width
3E, 3E
Standard Weight (g/1 leg)
About 562 (26.0cm), 1125
Color
black, Black
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 0416 3-0250 26.5, 26.5 368-3150, 368-3150 1Pair 1 SS38-26.5 39571655 179.99 SGD
Shipped after 2018-06-25
3 0416 3-0250 23.5, 23.5 368-3095, 368-3095 1Pair 1 SS38-23.5 39571594 189.99 SGD
Shipped after 2018-06-29
3 0416 3-0250 28.0, 28.0 368-3184, 368-3184 1Pair 1 SS38-28.0 39571682 179.99 SGD
Shipped after 2018-06-25
3 0416 3-0250 24.5, 24.5 368-3117, 368-3117 1Pair 1 SS38-24.5 39571612 179.99 SGD
Shipped after 2018-06-29
3 0416 3-0250 27.5, 27.5 368-3176, 368-3176 1Pair 1 SS38-27.5 39571673 179.99 SGD
Shipped after 2018-06-25
3 0416 3-0250 25.0, 25.0 368-3125, 368-3125 1Pair 1 SS38-25.0 39571621 209.99 SGD
Shipped after 2018-06-29
3 0416 3-0250 25.5, 25.5 368-3133, 368-3133 1Pair 1 SS38-25.5 39571637 179.99 SGD
Shipped after 2018-06-25
3 0416 3-0250 27.0, 27.0 368-3168, 368-3168 1Pair 1 SS38-27.0 39571664 179.99 SGD
Shipped after 2018-06-25
3 0416 3-0250 29.0, 29.0 368-3192, 368-3192 1Pair 1 SS38-29.0 39571691 189.99 SGD
Shipped after 2018-06-29
3 0416 3-0250 26.0, 26.0 368-3141, 368-3141 1Pair 1 SS38-26.0 39571646 179.99 SGD
Shipped after 2018-06-25
3 0416 3-0250 24.0, 24.0 368-3109, 368-3109 1Pair 1 SS38-24.0 39571603 189.99 SGD
Shipped after 2018-06-29
- - 30.0, 30.0 - 1Pair 1 SS38-30.0 76087365 229.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ironworker
5
From Japan
On 2014-09-03 13:07:06
I am using it for gas work, welding work, but I am very satisfied so far because it is rather easy to wear because it is stiff enough for this type of magic type.
This review is about item#39571682.

Related Products