Buy more than* S$200* and get FREE SHIPPING

Electrostatic Slippers

4.00 (3)
2015 Trusco Published Pages
4 1325
2014 TRUSCO Published Page
3-2850
Foot Width
3E, 3E
Material (surface)
Artificial leather (urethane), Artificial leather (urethane)
Material (reverse side)
(Bottom) high density urethane, (Bottom) high-density urethane
Standard Weight (g)
480 (L size), 480 (L size)
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Size Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Size Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
white, White 380-0245, 380-0245 S S(24), S(24) 1Pair 1 AZ-59705 39572224 46.99 SGD
In stock
gray, Gray 380-0261, 380-0261 - L(26), L(26) 1Pair 1 AZ-59705 39572145 48.99 SGD
In stock
gray, Gray 380-0300, 380-0300 - XL(28), XL(28) 1Pair 1 AZ-59705 39572181 47.99 SGD
In stock
white, White 380-0229, 380-0229 - LL(27), LL(27) 1Pair 1 AZ-59705 39572206 48.99 SGD
In stock
white, White 380-0237, 380-0237 - M(25), M(25) 1Pair 1 AZ-59705 39572215 46.99 SGD
In stock
gray, Gray 380-0288, 380-0288 - M(25), M(25) 1Pair 1 AZ-59705 39572163 46.99 SGD
In stock
gray, Gray 380-0296, 380-0296 S S(24), S(24) 1Pair 1 AZ-59705 39572172 46.99 SGD
In stock
gray, Gray 380-0270, 380-0270 - LL(27), LL(27) 1Pair 1 AZ-59705 39572154 48.99 SGD
In stock
white, White 380-0211, 380-0211 - L(26), L(26) 1Pair 1 AZ-59705 39572197 48.99 SGD
In stock
white, White 380-0253, 380-0253 - XL(28), XL(28) 1Pair 1 AZ-59705 39572233 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
During inspection work
4
From Japan
On 2015-11-18 23:54:54
I think that the shock received from static electricity has decreased. I am comfortable also.
This review is about item#39572206.
For visitors
4
From Japan
On 2015-04-13 10:57:05
Although I have not used it yet, I think that it is good to make it look sturdy and dirty inconspicuous colors. I used urethane material sandals before, but because of its rapid deterioration, it may be more economical to purchase things like this one at a higher price. I am expecting a few years to have.
This review is about item#39572154.
Work in the factory
4
From Japan
On 2015-01-12 20:41:34
It is light and easy to wear.
This review is about item#39572154.

Related Products