Buy more than* S$200* and get FREE SHIPPING

LED Light Safety Glasses

2.00 (3)
Lens Thickness (mm)
About 2.2
Material (lens)
Polycarbonate
Lighting Time
About 30 hours
Material (frame)
Polycarbonate
Lens Color
Clear
Power
Alkaline button battery (LR44 6 pcs)
Standard
ANSI standard product (Z87.1)
Weight (g)
55
TRUSCO Part Number
364-6335
Specification
Defogging processing, anti scratch processing, nose pads
Accessories
Wipe glasses
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSG02 39572321 -
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
During laser operation
3
From Japan
On 2015-01-30 15:07:31
Battery replacement is rather difficult! It is inconvenient because you can not open the lid if you do not use tools hard
This review is about item#39572321.
Eye protection
1
From Japan
On 2013-08-21 23:13:38
The battery lid is very difficult to remove. Battery place is also NG. Sweat and sweat will flow into Moro to batteries and batteries will rust. I want improvement
This review is about item#39572321.
Working at work
2
From Japan
On 2013-03-24 17:27:47
1. While using a grinder etc. While using it at the time of scribing, the place you are seeing and the place to hit the light are different, so you need to keep a close eye on it. 2. When removing the eyeglasses and wearing hands on the eyeglasses while holding the work gloves, the light comes on by touching the switch. How about changing the place of the switch or the hardness when turning on the switch a little more? 3. It is very difficult to remove the lid when inserting the battery. If item 2 is improved, I think that you will purchase repeat.
This review is about item#39572321.

Related Products