Buy more than* S$200* and get FREE SHIPPING

Safety Goggles, Soft Fit Type

4.33 (3)
Material (band)
Cloth and rubber blend
Lens Thickness (mm)
Outside: 2.0, inside: 0.5
Material (lens)
Outside: polycarbonate, inside: acetate
Material (frame)
Soft PVC (soft PVC)
Antistatic lens processing
Lens Color
ANSI standard product (Z87.1)
Weight (g)
TRUSCO Part Number
Top and bottom air vent, double lens structure.
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSG-83 39572373 34.99 SGD
Shipped after 2018-03-26
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Keren work of large trucks Other
From Japan
On 2014-05-21 22:57:12
I used other companies' goggles before, but it was cloudy and was not used, but this is nice. I frequently sweat, but it does not cloud at all, it's comfortable to wear, and (3M) compatibility with the mask is also good. It was saved because workability improved.
This review is about item#39572373.
Cutting things in places where dust drifts
From Japan
On 2013-08-06 00:23:37
As I was using the company's goggle, dust was often found in the gap, so things I was looking for a good product arrived, so I used it immediately and it fits firmly into the face and dust enters the eye after that Although it is no longer usable, it is somewhat hot and it tends to cloud, regardless of whether it is a close contact type, but sorry if it is combined with anti-fog stopper it will not be useful but it will be useful
This review is about item#39572373.
For metal finishing
From Japan
On 2013-03-10 08:09:16
The company used supplies of Ubecs price of around 2,000 yen but dust was entering because gaps were made. This product bends the lens part so it fits very well and you do not have to close the band part tightly. Since it is still about 3 weeks to use, I have not yet understood the durability of the coating of the lens part and other parts, but I liked it very much and I ordered one extra in spare and two additional enclosed molds of this type.
This review is about item#39572373.

Related Products