Buy more than* S$200* and get FREE SHIPPING

Full Face Mask

4.00 (1)
Purpose
For liquid splash, dust, paint work, dioxin, and asbestos measures., For liquid splash, dust, paint work, dioxin, and asbestos measures.
Material (band)
Cloth rubber blend
Lens Thickness (mm)
Outside: 2.0, inside: 0.5
Material (lens)
Outside: polycarbonate, inside: acetate
Material (frame)
Soft PVC (soft PVC)
Lens
Antistatic lens processing
Lens Color
Clear
Standard
ANSI standard product (Z87.1)
Weight (g)
175
TRUSCO Part Number
365-8554
Specification
Top and bottom air holes, double lens structure.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSG-83T 39572382 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When using electric anchor piercing sander
4
From Japan
On 2018-03-10 09:28:38
The lens is hard to fog, the fit to the face is also good. It is even better if the size is good at a little more because of glasses combined use.
This review is about item#39572382.

Related Products