Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Goggles, Closed Type, Visor

4.50 (2)
Purpose
For liquid splash, dust, paint work, dioxin, and asbestos measures., For liquid splash, dust, paint work, dioxin, and asbestos measures.
Material (band)
Cloth and rubber blend
Lens Thickness (mm)
Outside: 2.0, inside: 0.5
Material (lens)
Outside: polycarbonate, inside: acetate
Material (frame)
Soft PVC (soft PVC)
Lens
Antistatic lens processing
Lens Color
Clear
Standard
ANSI standard product (Z87.1)
Type
Sealed Type
Weight (g)
176
Specification
Double lens structure, anti-fog processing, anti scratch processing, UV cut, soft touch on face, interchangeable lens
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSG-83M 39572391 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Fruit tree fruit work
4
From Japan
On 2014-05-27 08:34:36
Though I asked for dust defection of work, it seems to be heavy to continue using it for a long time and use it. Ideally it can be made a little lighter as the field of view can be secured.
This review is about item#39572391.
Mowing
5
From Japan
On 2014-05-23 15:35:47
I use grass clippers with straps, but as a pebble bounces on my face at random, it prevents it. In addition, it seems that it is hard to get scratched because the glasses are not fogging and the material is also strong.
This review is about item#39572391.

Related Products