Buy more than* S$200* and get FREE SHIPPING

Safety Goggles, Ventilation Holes

3.50 (2)
Material (lens)
Polycarbonate
Material (frame)
Soft PVC (soft PVC)
Lens
Antistatic lens processing
Lens Color
Clear
Standard
ANSI standard product (Z87.1)
...see all>
Product Options
ADD TO CART
Material (band) Lens Thickness (mm) Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (band) Lens Thickness (mm) Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cloth rubber blend 1.6 (Lens) surface 65 365-8490 1PC 1 TSG-104 39572407 9.99 SGD
Shipped after 2018-05-28
Cloth and rubber blend 1.5 (Lens) plane 72 365-8481 1PC 1 TSG-604B 39572416 7.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
During factory metal processing
2
From Japan
On 2017-12-18 19:56:47
I think that it is a very good thing because there is also a lens for replacement because it is hard to fog, but it is regrettable that there is no spare even if the rubber band stretches.
This review is about item#39572416.
Working with wood pellets granulator
5
From Japan
On 2016-06-13 16:08:16
I chose goggles that combine glasses, but I could wear goggles while I was trying my glasses.
This review is about item#39572407.

Related Products