Buy more than* S$200* and get FREE SHIPPING

Safety Goggle

4.00 (6)
Material (band)
Cloth rubber blend
Lens Thickness (mm)
1.5
Material (lens)
Polycarbonate
Material (frame)
Soft PVC (soft PVC)
Lens
Antistatic lens processing
Lens Color
Clear
Standard
ANSI standard product (Z87.1)
Specification
Up and down air holes
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
660 (box) 365-8589 1Box(10PC) 1 TSG-60010P 39572434 43.99 SGD
Shipped after 2018-04-23
66 365-8571 1PC 1 TSG-600 39572425 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Polishing operation
5
From Japan
On 2017-09-21 18:23:27
I like it because it is inexpensive and easy to use. I think that I will continue to use it as a replacement.
This review is about item#39572425.
Painting work
5
From Japan
On 2017-05-21 22:23:12
I bought it because the paint adheres to the lenses of the glasses at the time of painting work. Paint does not stick if you use this. The cost effectiveness is great.
This review is about item#39572425.
Grinder work
4
From Japan
On 2016-02-25 20:04:07
It can be used with less cloudiness
This review is about item#39572434.
Welding operation
4
From Japan
On 2016-02-18 08:44:25
I liked the ease of use because it was fit for the price. It is easy to grind for use at the time of welding but it is likely to be easy to replace due to inexpensive things. liked it.
This review is about item#39572425.
grinder
1
From Japan
On 2016-02-11 04:44:23
It quickly became cloudy, there was no fit and I could not use it at all. It is better to fit the mono tail brand of simultaneous purchase without cloudiness.
Cutting wood in an electrically powered circular saw
5
From Japan
On 2015-05-20 14:48:01
Light things, fits neatly on the face properly Satisfied with no problem on the view
This review is about item#39572425.

Related Products