Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Goggles, Sealed Type

4.00 (4)
Material (band)
Cloth and rubber blend
Material (lens)
Polycarbonate
Material (frame)
Soft PVC (soft PVC)
Lens
Antistatic lens processing
Lens Color
Clear
Standard
ANSI standard product (Z87.1)
Type
Sealed Type
...see all>
Product Options
ADD TO CART
Lens Thickness (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lens Thickness (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 64 365-8511 1PC 1 TSG-100M 39572461 9.99 SGD
In stock
1.5 65 365-8503 1PC 1 TSG-604M 39572477 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
When using formalin solution
5
From Japan
On 2018-06-05 09:44:46
Easy to wear from the top of glasses, tightness, perfect view, easy to use.
This review is about item#39572477.
Machine cutting operation
5
From Japan
On 2017-05-01 17:12:28
Person who wears glasses can also be used, so it is convenient.
This review is about item#39572461.
Used when washing the container with paint attached.
5
From Japan
On 2015-02-16 14:48:21
It is good for use. I would like to reduce costs. I am sorry that the order code 06739257 NP - 102 sold it was 199 yen was canceled. I hope for resurrection sales.
This review is about item#39572477.
For painting work
1
From Japan
On 2014-11-21 15:06:29
I bought it with expectation, but it got cloudy in a minute or two after a while after wearing it, so it needs to be removed and wiped every time, so efficiency drops. You may find it helpful if you sell set of anti-fog as a service.
This review is about item#39572477.

Related Products