Buy more than* S$200* and get FREE SHIPPING

Safety Goggles, Sealed, Wide View Type

4.29 (7)
Material (band)
Cloth and rubber blend
Lens Thickness (mm)
2.2
Material (lens)
Polycarbonate
Material (frame)
Polypropylene / urethane elastomer
Lens Color
Clear
Type
Sealed Type
TRUSCO Part Number
365-8538
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSG-005 39572486 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Spray coating
4
From Japan
On 2017-04-10 10:23:52
Once the anti-fogging wipe the sweat once it got useless. Because it is a sealed type, sweat collects as it is. When the anti-fogging effect disappears, visibility becomes 0 until the inside of the goggle gets wet with sweat, but it became visible when the inside of the goggle became wet with moisture. (Although there is a distortion), since the sealing performance is high, it is a good product that can work efficiently if you do countermeasure measures yourself.
This review is about item#39572486.
Attached to an emergency helmet.
5
From Japan
On 2016-04-27 17:16:06
The batch has decided.
This review is about item#39572486.
Working outside of strong wind
3
From Japan
On 2015-11-15 18:39:38
Because it is a soft material, it seems that it will not hurt the skin of the hit part. Although it is a little bigger, you can create a gap, but if it is intended to prevent the garbage from entering the eyes during strong winds, even here is enough.
This review is about item#39572486.
Acrylic solvent
4
From Japan
On 2015-10-20 03:49:22
I was in a state I was seeking firmly in close contact with my face. ◎ The material is also soft ◎ The problem is whether you can endure the use for a long time.
This review is about item#39572486.
Used for operation of robot welding
5
From Japan
On 2014-09-30 13:23:08
Low price and easy to handle as expendable items
This review is about item#39572486.
goggles
4
From Japan
On 2014-05-26 15:39:20
So soft, easy to use
This review is about item#39572486.
Disinfection
5
From Japan
On 2014-02-11 16:06:21
It is used as a protective equipment for disinfection work. I am satisfied that the construction is solid for the price. I think that it would be nice to have size settings according to the size of the face.
This review is about item#39572486.

Related Products