Buy more than* S$200* and get FREE SHIPPING

Safety Glasses

3.50 (6)
Lens Thickness (mm)
2.6
Material (lens)
Polycarbonate
Material (frame)
Polycarbonate
Lens
Antistatic lens processing
Lens Color
Clear
Standard
ANSI standard product (Z87.1)
Weight (g)
29
TRUSCO Part Number
365-8341
Specification
With side, defogging and scratch proof, UV cut, adjustable vine
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSG-309TM 39572617 8.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Cleaning work
2
From Japan
On 2017-06-25 06:22:41
Because it is dusty work, if there is no guard around eyeglasses, dust enters the eyes.
This review is about item#39572617.
During grass cutting work
1
From Japan
On 2016-10-14 15:20:35
There was an answer that I could install from the top of my glass with FAQ but I could not do it
This review is about item#39572617.
Studying the experiment
5
From Japan
On 2016-10-08 21:01:52
I liked it conveniently because of reasonable price.
This review is about item#39572617.
On-site observation
5
From Japan
On 2016-08-09 10:48:52
It purchased for the first time this time. I bought it with reference to the review, but I am satisfied.
This review is about item#39572617.
Used to protect eyes, such as picking vegetables
4
From Japan
On 2016-04-27 11:32:03
It is hard to cloud over price and it is strong.
This review is about item#39572617.
Wood work
4
From Japan
On 2016-02-01 21:10:21
Despite its easy-to-ask price, I think that it is sufficient performance.
This review is about item#39572617.

Related Products