Buy more than* S$200* and get FREE SHIPPING

Safety Glasses

4.71 (14)
Lens Thickness (mm)
2.75
Material (lens)
Polycarbonate
Material (frame)
Nylon
Lens
Antistatic lens processing
Standard
ANSI standard product (Z87.1)
Weight (g)
32
...see all>
Product Options
ADD TO CART
Frame Color Lens Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frame Color Lens Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue Clear - 1PC 1 TSG-1856BL 39572626 12.99 SGD
In stock
Black Gray 365-8295 1PC 1 TSG-1856GY 39572653 12.99 SGD
In stock
Red Clear 365-8333 1PC 1 TSG-1856RE 39572635 12.99 SGD
In stock
Green Clear 365-8325 1PC 1 TSG-1856GR 39572644 12.99 SGD
In stock
Black Clear 365-8279 1PC 1 TSG-1856TM 39572671 12.99 SGD
In stock
Black Yellow 365-8287 1PC 1 TSG-1856Y 39572662 12.99 SGD
In stock
Black Silver 365-8309 1PC 1 TSG-1856SV 39572312 12.99 SGD
In stock
ADD TO CART

Related Products