Buy more than* S$200* and get FREE SHIPPING

Safety Glasses

Lens Thickness (mm)
2.2
Material (lens)
Polycarbonate
Material (frame)
Nylon
JIS Standard
JIS T8147 standard product
Lens Color
Clear
Weight (g)
42
TRUSCO Part Number
360-9332
Specification
Overglass type, defogging and scratch proof processing, UV cut, adjustable vine, angle adjustable, nose pads
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TVF-80B 39572687 39.99 SGD
In stock
ADD TO CART

Related Products