Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Glasses

1.00 (1)
Lens Thickness (mm)
2.1
Material (lens)
Polycarbonate
Material (frame)
Polycarbonate
Lens Color
Clear
Standard
ANSI standard product (Z87.1)
Weight (g)
22
TRUSCO Part Number
360-9341
Specification
With side, defogging processing, anti scratch processing, UV cut, nose pads
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TVF980 39572696 23.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Used for floor polishing
1
From Japan
On 2012-12-05 20:24:47
It is unbelievable that the left side is waving. When used for a long time, the condition gets worse. The perfection degree is too low at 1500 yen. There are other things that are cheaper and useable. It's a shame.
This review is about item#39572696.

Related Products