Buy more than* S$200* and get FREE SHIPPING

Safety Glasses

2.38 (8)
Lens Thickness (mm)
2.6
Material (lens)
Polycarbonate
Material (frame)
Polycarbonate
Lens
Antistatic lens processing
Frame Color
Black
Standard
ANSI standard product (Z87.1)
Specification
Top bottom side roof, defogging processing, anti scratch processing, angle adjustable, nose pads
...see all>
Product Options
ADD TO CART
Weight (g) Lens Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Lens Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Silver - 1PC 1 TSG814SV 39572714 11.99 SGD
In stock
- Clear 365-8350 1PC 1 TSG814TM 39572732 11.99 SGD
In stock
- Gray 365-8376 1PC 1 TSG814GY 39572705 10.99 SGD
In stock
23 Yellow 365-8368 1PC 1 TSG814Y 39572723 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 4
Review Rating: 2.38
8 Customer Reviews
The reviews are automatic translation.
When using Thunder
1
From Japan
On 2017-05-31 20:27:22
Just using it three times, it broke up from the center of the glass. We do not recommend those who wish to purchase.
This review is about item#39572714.
When welding
1
From Japan
On 2016-01-06 09:20:47
It's comfortable to use, but it breaks in two at the center of the nose. Since several pieces are the same way of breaking, do not purchase from now.
This review is about item#39572732.
When finishing work after welding
2
From Japan
On 2015-11-05 16:17:42
The center of the nose is easy to break.
This review is about item#39572732.
Welding etc.
5
From Japan
On 2015-08-03 09:08:03
There is no complaints of users
This review is about item#39572723.
Bicycle commuting
1
From Japan
On 2014-11-14 23:25:32
Purchase two in two purchases One book in June June broke up with Pokin from the middle in November No impossible force added yet Rather it was treating importantly why
This review is about item#39572732.
Bicycle commuting
1
From Japan
On 2014-11-14 23:21:55
It breaks from the center of eyes and eyes. Is it probably a problem with strength for both of the two purchases? Is it?
This review is about item#39572714.
When using on a bicycle.
4
From Japan
On 2014-03-25 17:39:07
Utilization of women in their 40s, small face, I feel the gap is small, I felt fit to the face, but when sweat comes out with a mask, it may be cloudy. Although there are a lot of bicycle use, it was never disengaged from the ear, because it is in southern Kyushu, when there are a lot of pollen there is an effect and it is saved.
This review is about item#39572732.
Gas welding, finishing, for light shielding
4
From Japan
On 2013-11-19 20:35:40
Even if it is very lightly hung, it does not bother me. It is too dark for protection. You can choose colors so you can use it according to your needs.
This review is about item#39572705.

Related Products