Buy more than* S$200* and get FREE SHIPPING

Safety Glasses

4.62 (8)
Lens Thickness (mm)
2.2
Material (lens)
Polycarbonate
Material (frame)
Polycarbonate
Lens
Antistatic lens processing
Lens Color
Clear
Standard
ANSI standard product (Z87.1)
Weight (g)
27
Specification
Defogging processing, anti scratch processing, angle adjustable, nose pads
...see all
Product Options
ADD TO CART
Frame Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frame Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 365-8449 1PC 1 TSG8106RE 39572802 12.07 SGD
In stock
Black 365-8431 1PC 1 TSG8106BK 39572784 12.07 SGD
In stock
Blue 365-8457 1PC 1 TSG8106BL 39572793 12.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Machining work, machine maintenance work
4
From Japan
On 2017-03-13 15:58:22
Not fit to face small curvature of the strings of glass, is a concern for a large gap of Atari Gaku埜, also, wearing comfort per lens both ends on the cheek is bad because the curvature is small. Good point is that you can adjust the pad position corresponding to the point and the nose of the angle of the chord is changed.
This review is about item#39572784.
Commonly used as a protective glasses at the time of the farm work in the outdoors
5
From Japan
On 2016-11-30 18:24:10
Cost Paphos - performance is high, the lens is hard to cloudy in the breath. Lens but itself seems there is a UV-cut ability, personally a little Sumo - to increase the option if there is also what it takes click.
This review is about item#39572784.
Grinder work at the time
4
From Japan
On 2016-07-19 03:23:49
It is essential for eye protection. Price is also cheap, is good because cloudy hesitation.
This review is about item#39572802.
For factory general work
4
From Japan
On 2016-07-08 17:40:07
Ear portion is also nose part is also easy to use without any pain. Visibility is also good.
This review is about item#39572802.
During product processing
5
From Japan
On 2016-05-30 09:22:49
All kinds, in order to choose the size, was saved.
This review is about item#39572793.
Dismantling of the machine
5
From Japan
On 2016-02-10 16:33:21
It is the second time of the purchase, but in the angled adjustment of the hand I think that is excellent in cost performance is also lightweight and durable. Tightening also moderate at best fit, without that the back of the temple and ear ache, is also hard to shift in the work of hard movement. While this in you there is no point aimed to complain if improved scratch resistance of the lens.
This review is about item#39572802.
Construction General
5
From Japan
On 2014-04-10 15:12:55
With the color of the thin is, I hope there is ...
This review is about item#39572784.
Farm work
5
From Japan
On 2014-02-12 08:59:52
Fit very well, we are very satisfied.
This review is about item#39572802.

Related Products