Buy more than* S$200* and get FREE SHIPPING

Safety Glasses

4.12 (8)
Lens Thickness (mm)
2.3
Material (lens)
Polycarbonate
Material (frame)
Polycarbonate
JIS Standard
8147 standard product JIS T
Lens Color
Clear
Standard
ANSI standard product (Z87.1)
TRUSCO Part Number
388-6930
Specification
Both side defogging processing, defogging processing, anti scratch processing, angle adjustable, nose pads
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MP822 39572915 15.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Used in the milling operation and the like of the weld
4
From Japan
On 2016-07-17 14:51:40
Several buy because it is tailored to their face can adjust the angle I feel pretty good
This review is about item#39572915.
Work, everyday, walk-PC
5
From Japan
On 2016-06-18 18:01:55
Perhaps because the standards are solid, and very safe I'm using. It is above all that has been released from the fatigue of the eyes while it monkey is safety. And we will do ... you high in this quality? No this price! I am very satisfied. ((Laughs)) ♪ is another two eyes. It is this guy in the future!
This review is about item#39572915.
Favorable
4
From Japan
On 2016-03-30 16:30:42
I'm two eyes, because it covers up to the side, a feeling of use is good.
This review is about item#39572915.
Handling of scientific medicine
5
From Japan
On 2015-11-21 07:58:39
It's Hijoni stylish, is easy to see. Also I want to buy.
This review is about item#39572915.
Protective goggles for a wide work
5
From Japan
On 2015-06-18 09:13:04
Because of price a little high, we pass on directly managed workers. I hope if a little more cheaply, but this protection glasses less distortion, reputation from the worker is a good.
This review is about item#39572915.
Bike maintenance
3
From Japan
On 2014-05-23 19:08:05
Commodity price equivalent
This review is about item#39572915.
Lathe work
2
From Japan
On 2014-04-23 16:18:30
Since the overall structure is also good light, is comfortable to wear, but he good, Since the lens is distorted subtle, get sick and wearing a long period of time.
This review is about item#39572915.
When you sharpen the teeth at the time of the polishing cutter
5
From Japan
On 2014-04-23 08:52:36
Cloudy difficult-angle, the same as very good. It is Iron Works, but also a place of blue, is good.
This review is about item#39572915.

Related Products