Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Glasses

5.00 (1)
Lens Thickness (mm)
2.3
Material (lens)
Polycarbonate
Material (frame)
Polycarbonate
Lens Color
Clear
Standard
(Z87.1), 8147 standard product JIS T ANSI standard product
Specification
Both side hard coated processing, anti scratch processing, angle adjustable, nose pads
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MP821 39572933 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle commuting
5
From Japan
On 2014-10-16 23:50:41
I use it for bicycle commuting. Trash gotten into my eyes while driving so far, I could not see the front, I bought it because I saw dangerous eyes. It is not indeed true that garbage will not come in after that, but there is no such thing as garbage of the size that will deprive visibility comes into my eyes. Also, I thought using it, but this glasses. It is really hard to get scratched. I have dropped it on the asphalt several times, but there are almost no scratches. I will also buy it.
This review is about item#39572933.

Related Products