Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Glasses

2014 TRUSCO Published Page
3-0017
Lens Thickness (mm)
2.3
Material (lens)
Polycarbonate
Material (frame)
Polycarbonate
Lens Color
Clear
Standard
ANSI standard product (Z87.1)
Weight (g)
35
...see all>
Product Options
ADD TO CART
JIS Standard TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8147 standard product JIS T 388-9424 1PC 1 VS101-F 39572942 25.99 SGD
In stock
JIS T 8147. Standard product 388-9432 1PC 1 VS101-H 39572951 24.99 SGD
In stock
ADD TO CART

Related Products