Buy more than* S$200* and get FREE SHIPPING

Safety Goggles, Ventilation Holes

Material (band)
Rubber Woven
Lens Thickness (mm)
0.8
Material (lens)
Cellulose
Material (frame)
Soft vinyl
Lens Color
Clear
Weight (g)
79
TRUSCO Part Number
379-3753
Specification
With vent, mask combination use possible, glasses combination use possible
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YG-5200M 39572985 17.25 SGD
In stock
ADD TO CART

Related Products