Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Goggle

4.50 (4)
Material (band)
Rubber weave
Lens Thickness (mm)
0.6
Material (lens)
Polycarbonate
Material (frame)
Soft vinyl
JIS Standard
8147 standard product JIS T
Lens Color
Clear
Weight (g)
79
TRUSCO Part Number
379-3770
Specification
With vent hole
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YG-5200 PET-AF ALFA 39572994 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
At the time of using electric tool · painting work
3
From Japan
On 2017-01-27 16:48:54
[2016-12-24] has posted "Anti-fog, certainly excellent!", But it is a continuation report. Even though I use it for about a month, it is not every day but at most about 10 days x a couple of hours, but as the performance has fallen steadily the fogging performance has gradually declined and now it got cloudy with no other difference from other products Crying). It was planned to be pretty well at 2,000 yen, but there seems to be a limit in this class as well. Next time is a price about twice, but do you go seeing the double lenses guy ...... Ummm. Since there is a responsibility that I have praised last time Ichiro, I will add it for those who are considering purchasing.
This review is about item#39572994.
At the time of using electric tool · painting work
5
From Japan
On 2016-12-24 21:51:29
Anti-fog, sure is outstanding! After a while the film is moisturized (to feel like driving without a wiper on rainy day) but work is interrupted, but the most good I have ever experienced at the moment. We bought other companies' products that advertise the performance of anti-fog coatings in the movie, but we can work comfortably over twice the time. However, it is easy for the skimmer with the face to empty and the air enters (the chips and the like will be invaded accordingly) so there may be a reason for that.
This review is about item#39572994.
Used as protective eyeglass for lathe operation
5
From Japan
On 2016-07-28 16:34:12
I could use it even from the glasses and it was convenient.
This review is about item#39572994.
Eye protection during wood grinding
5
From Japan
On 2015-06-01 17:41:36
I was sweaty and it got cloudy as soon as I was working with other goggles, but almost no cloudiness occurred with this instrument. When you stop work and wrap it when you take a break, only dust that has gotten slightly inside. The anti-fogging is excellent.
This review is about item#39572994.

Related Products