Buy more than* S$200* and get FREE SHIPPING

Safety Goggles, Sealed Type

5.00 (1)
Material (band)
Rubber weave
Lens Thickness (mm)
Outside: 0.6, inside: 0.8
Material (lens)
The (anti-fog processing) cellulose: outer lens: Petoroido inside lens
Material (frame)
Soft vinyl
Lens Color
Clear
Type
Sealed Type
Weight (g)
103
TRUSCO Part Number
379-3745
Specification
With vent hole
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YG-5100D 39573003 34.54 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use in a chemical plant.
5
From Japan
On 2015-02-15 22:18:45
It is for wearing a helmet. The fit is good.
This review is about item#39573003.

Related Products