Buy more than* S$200* and get FREE SHIPPING

JIS Safety Glasses

3.67 (3)
Lens Thickness (mm)
About 2
Material (lens)
Polycarbonate
Material (frame)
Nylon
Lens Color
Clear
Material
(Cushion bar) elastomer
...see all>
Product Options
ADD TO CART
JIS Standard Frame Color TRUSCO Part Number Dimensions (Width W x Height H x Depth D) (mm) Standard Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Frame Color TRUSCO Part Number Dimensions (Width W x Height H x Depth D) (mm) Standard Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8147 standard product JIS T Blue 379-3737 - - - 1PC 1 SN-737 39573021 32.99 SGD
In stock
- Clear 497-4158 163x65x168 JIS T8147 49 1PC 1 SN-737 75899117 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
When dishes are served
5
From Japan
On 2015-11-30 10:01:27
Steam at the time of cooking is not bothered, and even if it is used for a long time, it does not matter
This review is about item#75899117.
high
4
From Japan
On 2014-08-24 09:06:05
There are things only high. Various adjustments will be effective. But for amateurs at most for about an hour, I can not turn on the function so much (laugh)
This review is about item#39573021.
Factory tour
2
From Japan
On 2014-08-11 21:11:35
I am using it because it is required for a tour of the factory. Sweat gathers in the rubber (silicon?) Part and it feels bad. A cheap ordinary guy is enough. . I can put it from above the glasses.
This review is about item#39573021.

Related Products