Buy more than* S$200* and get FREE SHIPPING

JIS Safety Glasses

5.00 (1)
Lens Thickness (mm)
About 2.3
Material (lens)
Polycarbonate
Material (frame)
Polycarbonate
JIS Standard
8147 standard product JIS T
Lens Color
Clear
Weight (g)
49
TRUSCO Part Number
308-5597
Specification
UV cut, nose pads, top eave with side
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.331 PET 39573091 18.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During grass cutting
5
From Japan
On 2017-11-13 20:23:51
You can work safely because you can hang on it with your glasses on.
This review is about item#39573091.

Related Products