Buy more than* S$200* and get FREE SHIPPING

Eye Cup Type Safety Glasses

Lens Thickness (mm)
2.2
Material (lens)
Polycarbonate
Material (frame)
Super-elastic material TR90 (Grilamide)
JIS Standard
8147 standard product JIS T
Lens Color
Clear
TRUSCO Part Number
365-7647
Specification
With side, defogging processing, anti scratch processing, UV cut, temple adjustment
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RSX3VFOR 39573125 40.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products