Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sealed Safety Goggles

5.00 (2)
Caution
Unsupported autoclave and gamma sterilization,etc. When eye piece get dirty, the defogging performance is falling down. After rinsing it lightly, dry it with a soft cloth. Not available to support every chemical. Some chemicals are not supported., Unsupported autoclave and gamma sterilization,etc. When eye piece get dirty, the defogging performance is falling down. After rinsing it lightly, dry it with a soft cloth. Not available to support every chemical. Some chemicals are not supported.
Purpose
Working in chemicals and chemical plants. Tamper-proof in a pharmaceutical plant., Working in chemicals and chemical plants. Tamper-proof in a pharmaceutical plant.
Material (band)
Silicon
Lens Thickness (mm)
0.8
Material (lens)
Polycarbonate VF Court
Material (frame)
Soft PVC
JIS Standard
8147 standard product JIS T
Band Width (mm)
27
Lens Color
Clear
Type
Sealed Type
Weight (g)
92
TRUSCO Part Number
365-7621
Specification
Anti-fog processing, anti-scratch processing, UV cut, lens replaceable
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M31-CVF SB 39573134 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During bathroom cleaning
5
From Japan
On 2017-08-15 19:37:33
Even if the strap gets wet it does not get damp, so the feeling is good and management is easy.
This review is about item#39573134.
Production of medical precision machinery
5
From Japan
On 2015-06-27 20:19:48
I wanted the color of the main body blue. Currently purchased as a spare for items purchased from other companies.
This review is about item#39573134.

Related Products