Buy more than* S$200* and get FREE SHIPPING

Anti Fog Safety Goggles, Sealed Type

3.60 (10)
Material (band)
Cotton
Lens Thickness (mm)
2.2
Material (lens)
Polycarbonate VF Court
Material (frame)
Polypropylene (PP), elastomer resin
JIS Standard
8147 standard product JIS T
Band Width (mm)
25
Lens Color
Clear
Type
Sealed Type
TRUSCO Part Number
365-7639
Specification
Anti scratch processing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M55-VF 39573143 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 2
1 star 1
Review Rating: 3.60
10 Customer Reviews
The reviews are automatic translation.
Fire brigade activity
4
From Japan
On 2017-10-23 14:58:37
The feeling of the rubber part is good, I can cover the narrow glasses I am using, but those who use slightly larger eyeglasses are impressions that "About goggles and glasses is around" is. The lens part is curved and it is good for design but those who wear big glasses may be better chosen a little big type. Personally I like it very much.
This review is about item#39573143.
Fire brigade activity
4
From Japan
On 2017-09-20 14:17:35
Satisfied with the design, it is unsuitable for slightly larger glasses.
Wood work
2
From Japan
On 2015-11-02 00:11:08
There is a gap in the upper one which is in a sealed type and title but not hermetic. From the price point, you should use materials that have a sense of close contact. Next we will buy another item. Dust enters the goggles and the cleaning frequency is too high. It will be cloudy with the mask combined.
Dust work
1
From Japan
On 2015-10-19 19:53:28
Dust comes in as much as the mark of the gorg adheres to the face. It can not be used considering protection of eyes from dust. Working while using the goguru, visibility is good for about an hour.
This review is about item#39573143.
Used for motorcycle goggles.
2
From Japan
On 2015-07-21 20:27:33
Because the design is good, I thought about using a motorcycle when riding, but it is distracting because it looks a little dark, so I am not using it because it is spicy. Dust is put in for dancing work. I use it because the goggle of this one is better and cheaper.
This review is about item#39573143.
Use for fire brigade
3
From Japan
On 2015-01-16 15:48:51
Since the main body is a smart type, glasses of fine to normal size are nice, but slightly larger glasses are caught in the goggles (dig into). I can not afford to wear glasses, there are somewhat in any type. Because the shield part is curved, it becomes a lens and it looks slightly bent at the edge. The flexible section is OK with soft rubber.
This review is about item#39573143.
Disinfection of fruit trees
5
From Japan
On 2014-05-27 08:41:27
It takes about 4 hours to disinfect with a power sprayer, but it is relatively long from cloudy. I am going to be perfect because it is used in conjunction with a mask, but I am saved because it lasts long.
This review is about item#39573143.
Used for disk grinder work
5
From Japan
On 2014-04-11 19:52:06
Even with glasses you do not feel uncomfortable, there is no cloudiness. I should purchase it before scratching the glasses of the glasses.
This review is about item#39573143.
Plant equipment
5
From Japan
On 2014-03-13 13:10:56
Very well. The rest is durable.
This review is about item#39573143.
During woodworking work, especially when using a drilling machine.
5
From Japan
On 2013-10-03 19:57:44
I think that it is nice to enter glasses cleanly.
This review is about item#39573143.

Related Products