Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Safety Glasses With BX Magnifying Glass

4.09 (11)
UV Cut
99.9%
Lens Thickness (mm)
2.25
Material (lens)
Polycarbonate
Material (frame)
Nylon
Functions
Prevent fogging, vine length adjustment, adjust the lens angle
Lens Color
Clear
Standard
ANSI Z 87.1
Weight (g)
32
Specification
Cloud processing, vine adjustment possible, angle adjustable nose pads
...see all
Product Options
ADD TO CART
Reading Glass Grade TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reading Glass Grade TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+1.5 366-5933 1PC 1 11374-00000 39573152 18.42 SGD
In stock
+2.0 366-5941 1PC 1 11375-00000 39573161 18.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.09
11 Customer Reviews
The reviews are automatic translation.
Air conditioning cleaning
5
From Japan
On 2017-03-22 16:13:14
Air-cleaning operation, the eye to be protected, it is very convenient because work without also hard to see part become a shadow changing the glasses can be.
This review is about item#39573152.
Maintenance of machinery
5
From Japan
On 2016-10-11 09:34:19
It has come in handy because quite not're equipped with safety glasses and lens.
This review is about item#39573152.
Fine work at the time
3
From Japan
On 2016-09-07 10:26:26
I dress good look, how the lens portion is too small.
This review is about item#39573161.
Bike repair, during the reading of the characters, such as.
4
From Japan
On 2016-08-18 18:22:40
Since the myopia that you are using a contact lens, but is also a presbyopia, and would put the contact lens is character relationship I bought since become unreadable. It does not contain occasion in the main lens portion. I feel that the place called loupe portion is in the so-called reading glasses. So, the lens portion of the main is in the reading glasses, is seen expanding at a loupe part. Thing is there is no such. I wonder if the main lens portion is good When you see a little more clear? Because I think it is cheap and ... For those who want to use to work characters in unlikely people who appear in the presbyopia, might commodity will support.
This review is about item#39573152.
Abrasive operation
1
From Japan
On 2016-05-31 08:02:35
Will he also wrote other person, but under too much lens If you see the hand, because there is work at a higher than office work position Good to be above the position of a little more lens. Angle adjustment and, since the silicon of the nose is very good regrettable.
This review is about item#39573161.
Bike operation of
5
From Japan
On 2016-01-26 23:04:21
Presbyopia is willing I have, but was confirmed by the part that does not have to the time when you are facing the front during the bike of the operation, in the reading of the navigation and the meter will help this glasses pat marked with reading glasses. It is very grateful also for the angle of the part of the vine is changed. This product is also the curve of the face are fit is exactly over the ship. If there is a sunglasses type of thing, fool selling to Husband! We look forward to the future of the manufacturer.
This review is about item#39573152.
Grinder work, etc.
5
From Japan
On 2015-10-13 09:23:53
When Kiri sharpening, but did not appear that it is not multiplied by the reading glasses, it came to be able to work with the remains of protective glasses. Loupe part It is also less likely to feel out of the way with the feeling that a little look downward. Wearing comfort is also good.
This review is about item#39573152.
Under work with motion
5
From Japan
On 2015-06-25 17:05:11
The need for reading glasses is no longer. It can comfortably use as Fui' to face.
This review is about item#39573161.
In everyday life, as pollen measures
5
From Japan
On 2015-02-15 06:02:22
Was looking for a transparent goggles, but the place where I thought also Do I need reading glasses, I found this product. Nose is that low, but because it is in various ways to change the shape, but also like to be able to fit in their face.
This review is about item#39573161.
DIY work, etc.
4
From Japan
On 2014-01-08 18:52:30
Lens portion is small, hard to see under too. How about the vine at the top and bottom movable. But wearing comfort is good.
This review is about item#39573161.

Related Products