Buy more than* S$200* and get FREE SHIPPING

Puribo Af Safety Glasses

1.00 (1)
Purpose
For general work, For general work
UV Cut
99.9%
Lens Thickness (mm)
2.0
Material (lens)
Polycarbonate
Material (frame)
Polycarbonate
Lens Color
Clear
Standard
ANSI STANDARD COMPLIANT (Z87)
Weight (g)
25
TRUSCO Part Number
366-5968
Specification
Cloud processing, with nose pads
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 12261-00000 39573195 15.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
General work
1
From Japan
On 2012-09-09 11:19:23
Because it was written that "It is possible to use eyeglasses together" in the product features, so we expected what kind of gimmick is in the nose pad and lens, but there is no gimmick. It seems impossible to use with ordinary glasses with degree.
This review is about item#39573195.

Related Products