Buy more than* S$200* and get FREE SHIPPING

3M Privo Protective Eyewear

1.50 (2)
UV Cut
99.90%
Lens Thickness (mm)
2
Material (lens)
Polycarbonate
Material (frame)
Polycarbonate
Lens Color
Mirror
Standard
ANSI Standards Compliant (Z87)
TRUSCO Part Number
366-5992
Specification
Defogging processing, with nose pads
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 12264-00000 39573222 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Scraping work
2
From Japan
On 2016-01-11 11:41:54
It is made for foreign nose with high nose, so if the nose is not so high, I think Japanese will never fit.
This review is about item#39573222.
Working in the garden, etc.
1
From Japan
On 2013-01-24 11:33:12
For Westerners? Or is my nose just low? I do not understand well, but since my pads do not hit the nose bridge, I had to support the lower part of the lens with my cheeks and it was a product that I could not use at all.
This review is about item#39573204.

Related Products