Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

3M Maxim Protective Eyewear GT 14246

5.00 (4)
Material (lens)
Polycarbonate
Material (frame)
Nylon
Lens Color
Clear
Standard
ANSI standard product (Z87.1)
TRUSCO Part Number
388-1091
Specification
Defogging processing, UV cut, adjustable vine, angle adjustable, nose pads
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 14246-00000 39573231 23.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Machining
5
From Japan
On 2016-06-06 15:19:25
We have compared the glasses of the same price range 3 types purchase to. Field of vision is wide. Distortion is small Yamamoto optical comparable to lenses. The gap between the face is the smallest.
This review is about item#39573231.
In the factory, site visits and construction
5
From Japan
On 2016-01-13 16:40:20
The size of the face, small, adapt to various people
This review is about item#39573231.
Dustproof in-room work
5
From Japan
On 2015-06-02 05:30:14
Easy to use larger lens surface lightly.
This review is about item#39573231.
Inspection work
5
From Japan
On 2015-04-15 22:42:30
Without discomfort is a good transparent feeling can be mounted!
This review is about item#39573231.

Related Products