Buy more than* S$200* and get FREE SHIPPING

Safety Glasses

3.00 (2)
Purpose
For coming and going indoors and outdoors work.
UV Cut
0.999
Lens Thickness (mm)
2.2
Material (lens)
Polycarbonate
Material (frame)
Nylon
Lens Color
Photochromic lens
Standard
ANSI Standards Compliant (Z87)
Material
(Crane) aluminum
TRUSCO Part Number
366-6000
Specification
Anti-scratch processing, UV cut, nose pads
Accessories
Strap with
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 13407-00000 39573283 79.85 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Upgrading
5
From Japan
On 2015-09-29 17:48:51
The dimming glass price is cheap, I think that easy to use.
This review is about item#39573283.
Prevent sunburn
1
From Japan
On 2015-05-04 21:40:01
Multiplying by using the contact lens, appear blurred.
This review is about item#39573283.

Related Products