Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pen/Light Holder

4.75 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Width x Length) (mm)
35x85
Weight (g)
12
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Compatible Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Compatible Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
366-8401 (Helmet) Groove Type Orange 1PC 1 PLHU 39573554 7.99 SGD
In stock
366-8398 Type (no helmet) groove Purple 1PC 1 PLH 39573545 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Electrical construction work
5
From Japan
On 2017-06-29 14:57:59
It is convenient because you can use general purpose pen light. It is convenient to substitute the pen light of the pocket without buying a helmet type light
This review is about item#39573545.
Product inspection work
5
From Japan
On 2017-02-26 18:10:32
This price is perfect for this price. I think that it will be easier to use if the belt becomes easier to tighten even if the price goes up a little.
This review is about item#39573545.
maintenance
4
From Japan
On 2016-07-06 18:08:04
There is no problem, feeling of use is good.
This review is about item#39573554.
Automobile repair time
4
From Japan
On 2016-05-25 14:57:28
Used during nighttime work. It is very convenient because you can install a commercially available light, but because the color is flashy, it will be conspicuous in the daytime.
This review is about item#39573545.
Using helmet
5
From Japan
On 2015-06-29 18:13:21
Purchase to fix the hand light to the helmet
This review is about item#39573545.
When working
5
From Japan
On 2015-04-07 21:42:12
It seems to fall as long as there are rare things that are fixed firmly to the helmet and fall. Although the angle of the light will be fixed, the irradiation point becomes near the front of the eyes and it is easy to see.
This review is about item#39573545.
As a light at the time of delivery work at night.
5
From Japan
On 2014-12-22 19:10:44
I am satisfied, I can firmly fix the light on hand and work progress. If the angle of the light is changed more easily (turning) it is the best.
This review is about item#39573545.
When under construction
5
From Japan
On 2013-11-22 20:46:50
Handy, easy to work with. It is bright even if it is dark
This review is about item#39573554.

Related Products