Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Helmet MP Type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., When you use it for electricity, you need to do regular self-inspection. Avoid touching a hard hat directly with organic solvents like gasoline and thinner. It changes the shape or the color and falls down the quality in high-temperature environment like a furnaces work, etc.
Purpose
Protection from falling and falling of flying objects, and electricity. Electric insulation (working voltage 7000V or less).
Color (hat Body)
White
Dimensions (Width x Length x Height ) (mm)
226x263x153
Weight (g)
410
Material
(Hat body) ABS resin
TRUSCO Part Number
381-7806
Specification
Impact absorbing liner, one-touch buckle chin strap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DPM148-W 39573667 24.99 SGD
In stock
ADD TO CART

Related Products