Buy more than* S$200* and get FREE SHIPPING

American Type Helmet

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., When you use it for electricity, you need to do regular self-inspection. Avoid touching a hard hat directly with organic solvents like gasoline and thinner. It changes the shape or the color and falls down the quality in high-temperature environment like a furnaces work, etc.
Purpose
Protection from falling and falling of flying objects, and electricity. Electric insulation (working voltage 7000V or less).
Color (hat Body)
White
Dimensions (Width x Length x Height ) (mm)
218x278x151
Outer Dimensions (Length L x Width W x Height H) (mm)
278x218x151
Weight (g)
365
Material
(Hat body) ABS resin
TRUSCO Part Number
381-7814
Specification
Impact absorbing liner, one-touch buckle chin strap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DPM-0169W 39573676 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For voluntary disaster prevention
3
From Japan
On 2016-08-27 18:27:11
Easy to use. How about using an attachment that makes it easy to install LED lights at night when using it as an option?
This review is about item#39573676.

Related Products