Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

FRP Hard Hat

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Protection from falling and falling of flying objects.
Outer Dimensions (Length L x Width W x Height H) (mm)
282x221x163
Weight (g)
395
Material
(Hat body) FRP resin
Specification
Impact-absorbing liner, RA band, M type one-touch chin band, prevention mechanism to come off
...see all>
Product Options
ADD TO CART
Color (hat Body) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (hat Body) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 388-7898 1PC 1 SC11FVRAKPY 39574026 56.99 SGD
In stock
White 388-7880 1PC 1 SC11FVRAKPW 39574035 56.99 SGD
In stock
Blue 388-7871 1PC 1 SC11FVRAKPBL 39573852 56.99 SGD
In stock
ADD TO CART

Related Products