Buy more than* S$200* and get FREE SHIPPING

Disposable Dust Mask

4.17 (6)
Usage Duration
12
National Certification Acceptance Number
DS2 acceptable product national assay (Issue # 467)
Particle Collection Efficiency (%)
95 or more
Inhalation Resistance (Pa)
50 or less
Structure
Three-layer structure
Type
Head hanging belt hook Adjustment Type
TRUSCO Part Number
363-3071
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 TR3100B 39574254 30.10 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Rust removal, welding operation
5
From Japan
On 2015-06-12 21:29:29
It seems that it is easy to fit in the face and almost no gap can be made. It can be used safely even in dust such as rust remover.
This review is about item#39574254.
Work etc.
5
From Japan
On 2015-03-13 13:23:40
Rubber was tight but it is nice if you use it by one side one by one.
This review is about item#39574254.
When sandblasting
2
From Japan
On 2014-08-07 14:13:21
I felt that the metal fittings on the nose were weak. I think that there is no problem other than that.
This review is about item#39574254.
When painting steel frame Keren
5
From Japan
On 2014-08-01 17:41:53
I had a very close feeling, I could work without being cramped.
This review is about item#39574254.
Welding, polishing operation
3
From Japan
On 2013-11-06 18:54:01
There is nothing bad, especially because it has experience of using. It is convenient because it can be stopped with a hook.
This review is about item#39574254.
Welding operation
5
From Japan
On 2013-01-12 10:14:28
Because of hooking, it is easy to detach and adjust the tightening is superior to 3M. I searched for "dust mask" in Monotaro's search but it was not displayed. (It was displayed when searching by model number) It is dissatisfied that search accuracy is bad. Also, since the number of items varies for each item, I want you to display the price of each unit.
This review is about item#39574254.

Related Products